Tapered roller bearing SNR 30205A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
SNR tapered roller bearing
See technical informationReferences
SNR:30205A
Rubix:204A6572
EAN:3413520092108



Product details : SNR 30205A TAPERED ROLLER BEARING
Tapered roller bearing, sheet metal cage
Tapered roller bearing, main dimensions acc. to DIN 720, dismountable, adjusted or paired, single-row, not sealed, steel sheet cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x22 mm |
|---|---|
| Logistic Weight | 164 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 16.25 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Reference speed | 8900 rpm |
| Limit speed | 15000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 39800 N |
| Basic dynamic load, radial - Cr | 35700 N |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Delivery usually within ( 3 ) days
