Tapered roller bearing Timken 32220T108DB, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 108 mm


Double Row - Back to Back Spacer Assembly

References
timken:32220T108DB
rubix:106A1969
manufacturer :190038465
ean:0053893385655
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width108 mm
See all Specifications

Product details : TIMKEN 32220T108DB-90KM8 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Strengths

Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a back-to-back (also known as indirect mount) configuration (2TS-IM).
Outer ring and inner ring spacers control the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing asse+H19mbly.
Outer ring spacer has oil slots.
Metric 2TS face-to-face MBAs are indicated in the part number as "DB"

Applications

Gear reduction units / Industrial machines

Technical specifications


Attributes
Package weight10490,2 g
Inner diameter100 mm
Outer diameter180 mm
Width108 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 704.44 excl. VAT
/ Each
£ 845.33 incl. VAT
  • Usually arrives within 14 working days