Tapered roller bearing Timken HH421246C/HH421210, Outer diameter: 184.15 mm | Inner diameter: 98.43 mm | Width: 63.5 mm
Timken Tapered Roller Bearing HH421200
See technical informationReferences
Timken:HH421246C/HH421210
Rubix:100A4951
EAN:0053893063188


Technical specifications
| Inner diameter | 98.43 mm |
|---|---|
| Outer diameter | 184.15 mm |
| Width | 63.5 mm |
Product details : TIMKEN HH421246C-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,5x184,15x184,15 mm |
|---|---|
| Logistic Weight | 7615 g |
| Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
| Inner diameter | 98.43 mm |
| Outer diameter | 184.15 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,172.00 excl. VAT
/ Each
£ 1,406.40 incl. VAT
- Delivery usually within ( 7 ) days