Tapered roller bearing Timken 69630


Tapered Roller Bearing Cup

References
timken:69630
rubix:397A7188
ean:0053893380827
brand logo
brand logo

Product details : TIMKEN 69630-20024 TAPERED ROLLER BEARING CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)22,301x160,096x160,096 mm
Logistic Weight764 g
Packaged dimensions (D x W x H)49,53x160,782x160,782 mm
Show UNSPSC/ECL@SS
£ 188.93 excl. VAT
/ Each
£ 226.72 incl. VAT
  • Usually arrives within 14 working days