Tapered Roller Bearing Cup
Outer diameter | 122.238 mm |
---|---|
Width | 29.718 mm |
Logistics dimensions (L x W x H) | 29,718x122,238x122,238 mm |
---|---|
Logistic Weight | 558 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Outer diameter | 122.238 mm |
Width | 29.718 mm |
Series | HM212000 |
Usually arrives within 14 working days