Tapered roller bearing NSK 32228J, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 71.75 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32228J
Rubix:230A0092
Manufacturer :32228J N
EAN:00029176011351

Product details : NSK 32228J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Logistic Weight | 13300 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 71.75 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 574.49 excl. VAT
/ Each
£ 689.39 incl. VAT
- Usually arrives within 14 working days
