Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 355-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 355/354B
Tapered roller bearing Timken
References
timken:
355/354B
rubix:
100A9064
ean:
0013992327000
Product details
Technical specifications
Product details : TIMKEN 355-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.82
excl. VAT
/
Each
£
190.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 1988/1922/Q, Outer diameter: 57.15 mm | Inner diameter: 29 mm | Width: 20.165 mm
Tapered roller bearing Timken 9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm
Tapered roller bearing NTN 30321U, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 53.5 mm
Tapered roller bearing Timken LM 501349/LM501314, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 21.43 mm
Tapered roller bearing Timken L45410, Outer diameter: 50.292 mm | Width: 10.668 mm
Tapered roller bearing NTN 4T-13830, Outer diameter: 63.5 mm | Inner diameter: 110 mm | Width: 9.525 mm
Tapered roller bearing NTN 4T-L225849, Outer diameter: 169.86 mm | Inner diameter: 127 mm | Width: 26.195 mm
Tapered roller bearing NTN 4T-1779, Outer diameter: 39 mm | Inner diameter: 23.812 mm | Width: 19.837 mm
Tapered roller bearing NTN 4T-H715334, Outer diameter: 110.8 mm | Inner diameter: 61.912 mm | Width: 46.038 mm
Tapered roller bearing SKF 32303 J2, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 20.25 mm
Tapered roller bearing Timken JM612910, Outer diameter: 115 mm | Width: 23 mm
Tapered roller bearing NTN 4T-639, Outer diameter: 130.175 mm | Inner diameter: 63.5 mm | Width: 41.275 mm
Tapered roller bearing SKF 30302 J2/VE197, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing Timken LM 522548-90048
Tapered roller bearing NTN 4T-HM907643, Outer diameter: 85.5 mm | Inner diameter: 50.8 mm | Width: 28.575 mm