Tapered roller bearing Timken
Outer diameter | 51.994 mm |
---|---|
Width | 12.7 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 62,6 g |
Outer diameter | 51.994 mm |
Width | 12.7 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days