Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 663A-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 663A/653
Tapered roller bearing Timken
References
timken:
663A/653
rubix:
397A4522
ean:
0013992334862
Product details
Technical specifications
Product details : TIMKEN 663A-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
311.35
excl. VAT
/
Each
£
373.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM807015B, Outer diameter: 108.966 mm | Width: 28.575 mm
Tapered roller bearing NTN 4T-482/472X, Outer diameter: 123.825 mm | Inner diameter: 69.85 mm | Width: 30.162 mm
Tapered roller bearing Timken 3586/3525
Tapered roller bearing Timken 66585-90036, Outer diameter: 130.048 mm | Inner diameter: 59.944 mm | Width: 69.85 mm
Tapered roller bearing Timken HM821547-90014, Outer diameter: 196.85 mm | Inner diameter: 100.076 mm | Width: 103.378 mm
Tapered roller bearing NTN 4T-M84249/M84210, Outer diameter: 59.53 mm | Inner diameter: 25.4 mm | Width: 23.368 mm
Tapered roller bearing Timken JM 205149A/JM205110, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 28.001 mm
Tapered roller bearing Timken L 68149/L68110, Outer diameter: 59.131 mm | Inner diameter: 34.989 mm | Width: 16.764 mm
Tapered roller bearing NTN 4T-77375/77675, Outer diameter: 171.45 mm | Inner diameter: 95.25 mm | Width: 48.26 mm
Tapered roller bearing Timken 469/453X
Tapered roller bearing NTN 4T-LM29749/LM29711, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 19.812 mm
Tapered roller bearing Timken 48290-90033, Outer diameter: 182.563 mm | Inner diameter: 127 mm | Width: 85.725 mm
Tapered roller bearing NTN 4T-3479, Outer diameter: 57.5 mm | Inner diameter: 36.512 mm | Width: 29.771 mm
Tapered roller bearing Timken 65390-90010, Outer diameter: 114.3 mm | Inner diameter: 49.276 mm | Width: 95.25 mm
Tapered roller bearing Timken 938-90098, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm