Tapered roller bearing NTN 4T-H913849/H913810, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
NTN - Tapered Roller Bearing - 4T-H913849/H913810
See technical informationReferences
NTN:4T-H913849/H913810
Rubix:204A8014
EAN:4547359668520




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
Product details : NTN 4T-H913849/H913810 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146,05x146,05x41,275 mm |
|---|---|
| Logistic Weight | 2940 g |
| Inner diameter | 69.85 mm |
| Outer diameter | 146.05 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 234000 N |
| Basic dynamic load, radial - Cr | 199000 N |
Show UNSPSC/ECL@SS
£ 140.97 excl. VAT
/ Each
£ 169.16 incl. VAT
- Usually arrives within 14 working days