Tapered roller bearing Timken 94687-90153, Outer diameter: 288.925 mm | Inner diameter: 174.625 mm | Width: 142.875 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:94687-90153
Rubix:396A3417
EAN:0053893812403


Technical specifications
| Inner diameter | 174.625 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
Product details : TIMKEN 94687-90153 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143,002x289,052x289,052 mm |
|---|---|
| Logistic Weight | 33572 g |
| Packaged dimensions (D x W x H) | 273,05x79,502x273,05 mm |
| Inner diameter | 174.625 mm |
| Outer diameter | 288.925 mm |
| Width | 142.875 mm |
| Bearing Clearance | cn |
| Series | 94000 |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 6,831.86 excl. VAT
/ Each
£ 8,198.23 incl. VAT
- Usually arrives within 14 working days