Tapered roller bearing FAG 32020-X, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32020-X
Rubix:158A0650
Manufacturer :0167117690000
EAN:4012801048934

Documents
Product details : FAG METRIC TAPER BEARING 32020-X
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x150x150 mm |
|---|---|
| Logistic Weight | 1940 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 320..-x |
| Material | steel |
| Reference speed | 2900 rpm |
| Limit speed | 4500 rpm |
| Total bearing width | 32 mm |
| Standard | din iso 355/din 720 |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 173000 N |
Show UNSPSC/ECL@SS
£ 111.71 excl. VAT
/ Each
£ 134.05 incl. VAT
- Delivery usually within ( 7 ) days
