Tapered roller bearing Timken 99550-90210, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 133.35 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:99550-90210
Rubix:397A5161
EAN:0053893461373


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 133.35 mm |
Product details : TIMKEN 99550-90210 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x254x254 mm |
|---|---|
| Logistic Weight | 30317 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
| Weight | 62.63 kg |
| Series | 2ts-dm |
| Total bearing width | 133.35 mm |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 2,955.29 excl. VAT
/ Each
£ 3,546.35 incl. VAT
- Usually arrives within 14 working days