Tapered roller bearing Timken 9121, Outer diameter: 152.4 mm | Inner diameter: 68.263 mm | Width: 31.75 mm
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:9121
Rubix:397A7222
Manufacturer :100050419
EAN:0053893155913


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 31.75 mm |
Product details : TIMKEN 9121-20082 TAPERED ROLLER BEARING CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x152,4x152,4 mm |
|---|---|
| Logistic Weight | 1132 g |
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
| Package weight | 1132,2 g |
| Inner diameter | 68.263 mm |
| Outer diameter | 152.4 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Weight | 3.7 kg |
| Series | 9100 |
| Total bearing width | 47.625 mm |
| Basic static load, radial - C0r | 306000 N |
| Basic dynamic load, radial - Cr | 338000 N |
Show UNSPSC/ECL@SS
£ 147.63 excl. VAT
/ Each
£ 177.16 incl. VAT
- Delivery usually within ( 7 ) days




