Precision Tapered Roller Bearing
Inner diameter | 169.926 mm |
---|---|
Outer diameter | 240.03 mm |
Width | 45.974 mm |
Logistics dimensions (L x W x H) | 45,974x240,03x240,03 mm |
---|---|
Logistic Weight | 6450 g |
Packaged dimensions (D x W x H) | 50,8x260,35x260,35 mm |
Inner diameter | 169.926 mm |
Outer diameter | 240.03 mm |
Width | 45.974 mm |
Usually arrives within 14 working days