Tapered roller bearing Timken JHM534149-90K03, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 78 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JHM534149-90K03
Rubix:397A5299
EAN:0053893816173

Product details : TIMKEN JHM534149-90K03 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,978x230,124x230,124 mm |
|---|---|
| Logistic Weight | 9075 g |
| Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
| Weight | 8.9 kg |
| Series | hm534100 |
| Cage | steel |
| Total bearing width | 78 mm |
| Standard | ISO 355:2019 |
| Basic dynamic load, radial - Cr | 583000 N |
Show UNSPSC/ECL@SS
£ 1,550.57 excl. VAT
/ Each
£ 1,860.68 incl. VAT
- Usually arrives within 14 working days
