NTN - Tapered Roller Bearing - 4T-33262
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 120 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 117,475x117,475x30,162 mm |
---|---|
Logistic Weight | 932 g |
Inner diameter | 66.675 mm |
Outer diameter | 120 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Series | 33200 |
Cage | Steel |
Usually arrives within 14 working days