Tapered Roller Bearing 33216 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 46 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 46 mm |
Bearing Clearance | cn |
Cage | steel |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Total bearing width | 46 mm |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 308000 N |
Usually arrives within 14 working days