Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 369S-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 369S/362B
Tapered roller bearing Timken
References
timken:
369S/362B
rubix:
100A8705
ean:
0013992328908
Product details
Technical specifications
Product details : TIMKEN 369S-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.54
excl. VAT
/
Each
£
151.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 52393-90172, Outer diameter: 161.925 mm | Inner diameter: 100.013 mm | Width: 82.547 mm
Tapered roller bearing Timken L102810B
Tapered roller bearing NTN 4T-56426, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 36.512 mm
Tapered roller bearing Timken 95500/95925B
Tapered roller bearing Timken 14125A/14276B
Tapered roller bearing Timken 36620P-20902, Outer diameter: 193.802 mm | Inner diameter: 174.244 mm | Width: 23.114 mm
Tapered roller bearing NTN 4T-302/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 17.25 mm
Tapered roller bearing Timken 464, Inner diameter: 41.275 mm
Tapered roller bearing NTN 32918XU, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 23 mm
Tapered roller bearing Timken H936310, Outer diameter: 330.2 mm | Width: 53.975 mm
Tapered roller bearing SNR 30204.A, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing SNR 30306.A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing Timken HM212049-90017, Outer diameter: 122.174 mm | Inner diameter: 66.802 mm | Width: 76.2 mm
Tapered roller bearing NTN 4T-HM807046, Outer diameter: 81.5 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken HH224346-902A1, Outer diameter: 212.852 mm | Inner diameter: 114.3 mm | Width: 143.002 mm