Tapered roller bearing Timken 25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:25590/25522
Rubix:100A8414
EAN:0053893287713


Technical specifications
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
Documents
Product details : TIMKEN 25590-99403 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 23.876 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 25500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 25.4 mm |
| Standard | INCH (IMPERIAL) |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 51.24 excl. VAT
/ Each
£ 61.49 incl. VAT
- Delivery usually within ( 7 ) days