Tapered roller bearing Timken HM903247, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.96 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM903247
Rubix:106A3760
Manufacturer :100085588
EAN:0053893704494


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 95.25 mm |
| Width | 30.96 mm |
Product details : TIMKEN HM903247-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 566,1 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 95.25 mm |
| Width | 30.96 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
- Usually arrives within 14 working days




