Tapered Roller Cone with Controlled Stand
Inner diameter | 66.802 mm |
---|---|
Outer diameter | 90.424 mm |
Width | 38.354 mm |
Logistics dimensions (L x W x H) | 38,354x90,424x90,424 mm |
---|---|
Logistic Weight | 1272 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 66.802 mm |
Outer diameter | 90.424 mm |
Width | 38.354 mm |
Usually arrives within 14 working days