Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 415-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 415/414
Tapered roller bearing Timken
References
timken:
415/414
rubix:
100A8578
ean:
0013992335609
Product details
Technical specifications
Product details : TIMKEN 415-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.04
excl. VAT
/
Each
£
126.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 93708-90211, Outer diameter: 317.5 mm | Inner diameter: 180.086 mm | Width: 146.05 mm
Tapered roller bearing Timken 342S, Outer diameter: 80 mm | Inner diameter: 42.875 mm | Width: 21.001 mm
Tapered roller bearing Timken 6575, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing Timken 32944, Outer diameter: 300 mm | Inner diameter: 220 mm | Width: 39 mm
Tapered roller bearing NTN 4T-L68110, Outer diameter: 59.131 mm | Inner diameter: 35 mm | Width: 11.938 mm
Tapered roller bearing Timken 93825-90201, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 146.05 mm
Tapered roller bearing Timken 560-90087, Outer diameter: 123.825 mm | Inner diameter: 66.675 mm | Width: 79.502 mm
Tapered roller bearing Timken HM231140-90103, Outer diameter: 236.538 mm | Inner diameter: 146.05 mm | Width: 131.762 mm
Tapered roller bearing Timken 82550-90155, Outer diameter: 241.3 mm | Inner diameter: 139.7 mm | Width: 131.826 mm
Tapered roller bearing Timken HM120848-90012, Outer diameter: 165.1 mm | Inner diameter: 101.6 mm | Width: 106.363 mm
Tapered roller bearing Timken M804010, Outer diameter: 88.9 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-567, Outer diameter: 98 mm | Inner diameter: 73.025 mm | Width: 36.17 mm
Tapered roller bearing Timken 71432-90027, Outer diameter: 190.5 mm | Inner diameter: 109.982 mm | Width: 106.426 mm
Tapered roller bearing Timken 778/772, Outer diameter: 180.975 mm | Inner diameter: 92.075 mm | Width: 47.625 mm
Tapered roller bearing FAG 32020-X-XL, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 24 mm