Tapered Roller Bearing Double Cup Assembly
Inner diameter | 85.852 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 82.55 mm |
Logistics dimensions (L x W x H) | 82,55x152,4x152,4 mm |
---|---|
Logistic Weight | 5976 g |
Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
Inner diameter | 85.852 mm |
Outer diameter | 152.4 mm |
Width | 82.55 mm |
Usually arrives within 14 working days