Tapered Roller Bearing Cone
Inner diameter | 53.975 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 79.375 mm |
Logistics dimensions (L x W x H) | 36,957x76,205x76,205 mm |
---|---|
Logistic Weight | 861 g |
Packaged dimensions (D x W x H) | 45,466x100,584x100,584 mm |
Inner diameter | 53.975 mm |
Outer diameter | 111.125 mm |
Width | 79.375 mm |
Usually arrives within 14 working days