Tapered roller bearing Timken 33020DF, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 78 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:33020DF
Rubix:397A5003
Manufacturer :190036149
EAN:0053893377339

Product details : TIMKEN 33020DF-90KA2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 4789,5 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 314.02 excl. VAT
/ Each
£ 376.82 incl. VAT
- Usually arrives within 14 working days
