Tapered Roller Bearing 2TS Assembly
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 168.275 mm |
Width | 212.852 mm |
Logistics dimensions (L x W x H) | 212,852x168,402x168,402 mm |
---|---|
Logistic Weight | 14059 g |
Packaged dimensions (D x W x H) | 203,2x203,2x203,2 mm |
Package weight | 14058,6 g |
Inner diameter | 95.25 mm |
Outer diameter | 168.275 mm |
Width | 212.852 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days