Tapered roller bearing Timken JM612910, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 23 mm
Tapered Roller Bearings
See technical informationReferences
Timken:JM612910
Rubix:100A0393
Manufacturer :100060726
EAN:0053893651941

Product details : TIMKEN JM612910-N0000 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x33x119 mm |
|---|---|
| Logistic Weight | 360 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
| Package weight | 362,9 g |
| Inner diameter | 70 mm |
| Outer diameter | 115 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | m612900 |
| Total bearing width | 29 mm |
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
- Delivery usually within ( 7 ) days





