Tapered roller bearing Timken 48282-90104, Outer diameter: 182.563 mm | Inner diameter: 120.65 mm | Width: 85.728 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:48282-90104
Rubix:397A8141
EAN:0053893308517
brand logo

Technical specifications

Inner diameter120.65 mm
Outer diameter182.563 mm
Width85.728 mm
See all Specifications

Product details : TIMKEN 48282-90104 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)85,852x182,626x182,626 mm
Logistic Weight7040 g
Packaged dimensions (D x W x H)184,15x107,95x184,15 mm
Inner diameter120.65 mm
Outer diameter182.563 mm
Width85.728 mm
Bearing Clearancecn
Weight7.244 kg
Series48200 t
Cagesteel
£ 1,428.69 excl. VAT
/ Each
£ 1,714.43 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories