Tapered roller bearing Timken 896, Inner diameter: 136.525 mm | Width: 57.15 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:896
Rubix:397A6401
Manufacturer :100057323
EAN:0053893098586


Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Width | 57.15 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 896-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x181,16x181,16 mm |
|---|---|
| Logistic Weight | 5560 g |
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
| Package weight | 5560,1 g |
| Inner diameter | 136.525 mm |
| Width | 57.15 mm |
| Bearing Clearance | cn |
| Weight | 18.515 kg |
| Series | 895 |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 809000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 1,110.54 excl. VAT
/ Each
£ 1,332.65 incl. VAT
- Delivery usually within ( 7 ) days




