Tapered roller bearing SKF LM 603049/011, Outer diameter: 77788 mm | Inner diameter: 45242 mm | Width: 19.842 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 603049/011
Rubix:417A6075
Manufacturer :134804
EAN:7316573301127


Technical specifications
| Inner diameter | 45242 mm |
|---|---|
| Outer diameter | 77788 mm |
| Width | 19.842 mm |
Product details : SKF LM 603049/011 TAPER ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,84x72,46x72,46 mm |
|---|---|
| Logistic Weight | 369 g |
| Inner diameter | 45242 mm |
| Outer diameter | 77788 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Series | lm |
| Cage | steel |
| Reference speed | 7000 rpm |
| Limit speed | 8500 rpm |
| Total bearing width | 19842 mm |
| Basic static load, radial - C0r | 69.5 N |
| Basic dynamic load, radial - Cr | 66.8 N |
Show UNSPSC/ECL@SS
£ 40.39 excl. VAT
/ Each
£ 48.47 incl. VAT
- Usually arrives within 14 working days