Tapered Roller Cone with Controlled Stand
Inner diameter | 127 mm |
---|---|
Outer diameter | 148.844 mm |
Width | 26.162 mm |
Logistics dimensions (L x W x H) | 26,162x148,844x148,844 mm |
---|---|
Logistic Weight | 1059 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 127 mm |
Outer diameter | 148.844 mm |
Width | 26.162 mm |
Usually arrives within 14 working days