NTN - Tapered Roller Bearing - 4T-15244
Inner diameter | 65 mm |
---|---|
Outer diameter | 62 mm |
Width | 15.875 mm |
Logistics dimensions (L x W x H) | 62x62x15,875 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 65 mm |
Outer diameter | 62 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days