Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32972XUE1 TAPERED ROLLER BEARING
Tapered roller bearing NTN 32972XUE1, Outer diameter: 480 mm | Inner diameter: 360 mm | Width: 76 mm
Tapered roller bearing NTN
References
ntn:
32972XUE1
rubix:
204A6784
ean:
4547359296730
Technical specifications
Inner diameter
360
mm
Outer diameter
480
mm
Width
76
mm
Product details
Technical specifications
Product details : NTN 32972XUE1 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
360
mm
Outer diameter
480
mm
Width
76
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,307.13
excl. VAT
/
Each
£
3,968.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM127446-90011, Outer diameter: 208.026 mm | Inner diameter: 131.826 mm
Tapered roller bearing NTN 4T-749A, Outer diameter: 114.5 mm | Inner diameter: 82.55 mm | Width: 46.672 mm
Tapered roller bearing Timken JRM4249-90UA1
Tapered roller bearing Timken HM231132, Inner diameter: 139.7 mm
Tapered roller bearing Timken 1985/1922
Tapered roller bearing Timken L507949, Outer diameter: 92.08 mm | Inner diameter: 57.15 mm | Width: 42.07 mm
Tapered roller bearing Timken 07087/07204
Tapered roller bearing SKF 33215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 41 mm
Tapered roller bearing Timken 6280/6220
Tapered roller bearing Timken 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken 3382/3320, Outer diameter: 80.167 mm | Inner diameter: 39.688 mm | Width: 30.391 mm
Tapered roller bearing Timken 82587/J82945, Outer diameter: 240 mm | Inner diameter: 149.225 mm | Width: 57.15 mm
Tapered roller bearing SKF 639174, Outer diameter: 52 mm | Inner diameter: 26 mm | Width: 15.73 mm
Tapered roller bearing NTN 4T-15123/15245, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 18.161 mm
Tapered roller bearing NTN 4T-HH228340/HH228318V4, Outer diameter: 259.974 mm | Inner diameter: 120.65 mm | Width: 77.788 mm