Tapered roller bearing Timken 07100S/07205, Outer diameter: 51.999 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Timken Tapered Roller Bearing 07000
See technical informationReferences
Timken:07100S/07205
Rubix:100A2103
EAN:0053893653495


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 51.999 mm |
| Width | 15.011 mm |
Product details : TIMKEN 07100S-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,011x52x52 mm |
|---|---|
| Logistic Weight | 140 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 25.4 mm |
| Outer diameter | 51.999 mm |
| Width | 15.011 mm |
| Bearing Clearance | cn |
| Series | 7000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 83.28 excl. VAT
/ Each
£ 99.94 incl. VAT
- Usually arrives within 14 working days