NTN - Tapered Roller Bearing - 4T-27695/27620
Inner diameter | 84.976 mm |
---|---|
Outer diameter | 125.412 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 125,412x125,412x25,4 mm |
---|---|
Logistic Weight | 1010 g |
Inner diameter | 84.976 mm |
Outer diameter | 125.412 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 163000 N |
Basic dynamic load, radial - Cr | 12000 N |
Usually arrives within 14 working days