Precision Tapered Roller Bearing Cone
Inner diameter | 85.09 mm |
---|---|
Outer diameter | 111.76 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x111,76x111,76 mm |
---|---|
Logistic Weight | 1513 g |
Packaged dimensions (D x W x H) | 47,752x139,7x139,7 mm |
Inner diameter | 85.09 mm |
Outer diameter | 111.76 mm |
Width | 38.1 mm |
Usually arrives within 14 working days