Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-5335 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-5335, Outer diameter: 103.188 mm
Tapered roller bearing NTN
References
ntn:
4T-5335
rubix:
394A7133
ean:
4547359540635
Technical specifications
Outer diameter
103.188
mm
Bearing Clearance
cn
Product details
Technical specifications
Product details : NTN 4T-5335 TAPERED ROLLER BEARING
Technical specifications
Attributes
Outer diameter
103.188
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.92
excl. VAT
/
Each
£
28.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 3329, Outer diameter: 81.755 mm | Width: 23.812 mm
Tapered roller bearing Timken 53162-90044, Outer diameter: 95.25 mm | Inner diameter: 41.402 mm
Tapered roller bearing NTN 4T-HM218248, Outer diameter: 117.5 mm | Inner diameter: 90 mm | Width: 40 mm
Tapered roller bearing Timken 39580, Inner diameter: 57.15 mm | Width: 30.162 mm
Tapered roller bearing Timken 28980/28920
Tapered roller bearing Timken HH 234048-90011
Tapered roller bearing Timken 783-90074, Outer diameter: 180.086 mm | Inner diameter: 100.076 mm | Width: 104.775 mm
Tapered roller bearing SKF 30202, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Tapered roller bearing NTN 4T-LL639249/LL639210, Outer diameter: 241.3 mm | Inner diameter: 196.85 mm | Width: 23.812 mm
Tapered roller bearing Timken 42690-30000, Outer diameter: 101.092 mm | Inner diameter: 77.788 mm | Width: 31 mm
Tapered roller bearing Timken 71432-90027, Outer diameter: 190.5 mm | Inner diameter: 109.982 mm | Width: 106.426 mm
Tapered roller bearing Timken LM 503349A/JLM 503319
Tapered roller bearing Timken NA 495A/493D
Tapered roller bearing NTN 4T-M231649, Outer diameter: 186 mm | Inner diameter: 152.4 mm | Width: 46.83 mm
Tapered roller bearing Timken 344A/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm