Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN H414245-70000 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken H414245
Tapered roller bearing Timken
References
timken:
H414245
rubix:
397A6473
ean:
0053893609508
Product details
Technical specifications
Product details : TIMKEN H414245-70000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
231.02
excl. VAT
/
Each
£
277.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 390A-20395, Outer diameter: 86.589 mm | Inner diameter: 63.5 mm | Width: 21.996 mm
Tapered roller bearing SNR 32014AP6X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing SKF 30240, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 64 mm
Tapered roller bearing NSK 33208J, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
Tapered roller bearing Timken NA569, Inner diameter: 66.675 mm
Tapered roller bearing NTN 4T-786, Outer diameter: 139 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing NTN 4T-67787, Outer diameter: 247.65 mm | Inner diameter: 174.63 mm | Width: 47.63 mm
Tapered roller bearing Timken HM813844-20024, Outer diameter: 99.822 mm | Inner diameter: 66.675 mm | Width: 36.512 mm
Tapered roller bearing Timken L860048, Inner diameter: 330.2 mm
Tapered roller bearing Timken 74550A, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 47.625 mm
Tapered roller bearing NTN 4T-2924, Outer diameter: 85 mm | Inner diameter: 46.038 mm | Width: 20.638 mm
Tapered roller bearing Timken HH234011CD
Tapered roller bearing Timken 24780-90041, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 49.276 mm
Tapered roller bearing Timken 23100/23256, Outer diameter: 65.088 mm | Inner diameter: 25.4 mm | Width: 22.22 mm
Tapered roller bearing Timken 575-90021, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm