Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 22,352x70,358x70,358 mm |
---|---|
Logistic Weight | 410 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 409,6 g |
Inner diameter | 50.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days