Double-Row Tapered Roller Bearing
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 241.3 mm |
Width | 131.826 mm |
Logistics dimensions (L x W x H) | 131,826x241,3x241,3 mm |
---|---|
Logistic Weight | 22739 g |
Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
Inner diameter | 146.05 mm |
Outer diameter | 241.3 mm |
Width | 131.826 mm |
Usually arrives within 14 working days