Tapered Roller Bearing Cone
Inner diameter | 79.375 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 48,26x119,634x119,634 mm |
---|---|
Logistic Weight | 2783 g |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
Package weight | 2782,8 g |
Inner diameter | 79.375 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days