Tapered roller bearing Timken LM48548-902A2, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 36.068 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:LM48548-902A2
Rubix:397A5441
Manufacturer :100014321
EAN:0053893313917







Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 36.068 mm |
Product details : TIMKEN LM48548-902A2 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Strengths
Engineered to deliver higher speeds, heavier loads and longer life.
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a face-to-face (also known as direct mount) configuration (2TS-DM).
Spacer controls the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Outer ring spacers have oil holes and groove.
Metric 2TS face-to-face MBAs are indicated in the part number as "DF"
Unrivaled technology and engineering support.
Two single-row bearings are mounted in a face-to-face (also known as direct mount) configuration (2TS-DM).
Spacer controls the axial internal clearance, or bench end play (BEP) to eliminate the adjustment procedure.
Internal axial clearance is marked on the spacer for identification and reorder purposes.
Internal axial clearance is factory preset to create a matched bearing assembly (MBA).
Components cannot be mixed with other components from another bearing assembly.
Outer ring spacers have oil holes and groove.
Metric 2TS face-to-face MBAs are indicated in the part number as "DF"
Applications
Gear drives and transmissions / Cement pulverizers / Coal conveyors / Cranes / Calender rolls and more industrial applications
Technical specifications
Attributes
| Package weight | 508,0 g |
|---|---|
| Inner diameter | 34.925 mm |
| Outer diameter | 65.088 mm |
| Width | 36.068 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 93.46 excl. VAT
/ Each
£ 112.15 incl. VAT
- Usually arrives within 14 working days