Tapered roller bearing Timken HH234031, Outer diameter: 180 mm | Inner diameter: 139.7 mm | Width: 93.663 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HH234031
Rubix:106A0448
Manufacturer :100188520
EAN:0053893529288


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 93.663 mm |
Product details : TIMKEN HH234031-20000 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,663x217,297x217,297 mm |
|---|---|
| Logistic Weight | 22371 g |
| Packaged dimensions (D x W x H) | 127x295,402x295,402 mm |
| Package weight | 22370,7 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 180 mm |
| Width | 93.663 mm |
| Bearing Clearance | cn |
| Weight | 65.124 kg |
| Series | hh234000 |
| Material | melt steel |
| Cage | steel |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 4,157.42 excl. VAT
/ Each
£ 4,988.90 incl. VAT
- Delivery usually within ( 7 ) days




