Tapered Roller Bearing Cone
Inner diameter | 146.05 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 93,726x217,424x217,424 mm |
---|---|
Logistic Weight | 21963 g |
Packaged dimensions (D x W x H) | 127x295,402x295,402 mm |
Package weight | 21962,9 g |
Inner diameter | 146.05 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days