Tapered roller bearing Timken 5735-20395, Outer diameter: 135.733 mm | Inner diameter: 109.728 mm | Width: 34.925 mm

Single Row - Cup

See technical information

References

Timken:5735-20395
Rubix:397A7143
Manufacturer :100156136
brand logo

Technical specifications

Inner diameter109.728 mm
Outer diameter135.733 mm
Width34.925 mm
See all Specifications

Product details : TIMKEN 5735-20395 TAPERED ROLLER BEARING CUP


With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.

Strengths

Both rings should be replaced at the same time to maximize reliability and life

Applications

Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels

Technical specifications


Attributes
Package weight826,0 g
Inner diameter109.728 mm
Outer diameter135.733 mm
Width34.925 mm
Bearing Clearancecn
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories