Tapered roller bearing Timken 48220, Outer diameter: 182.562 mm | Width: 33.338 mm
Tapered Roller Bearings
See technical informationReferences
Timken:48220
Rubix:105A0887
Manufacturer :100029924
EAN:0053893307879


Technical specifications
| Outer diameter | 182.562 mm |
|---|---|
| Width | 33.338 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 48220-20024 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 186x186x43 mm |
|---|---|
| Logistic Weight | 1120 g |
| Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
| Package weight | 1120,8 g |
| Outer diameter | 182.562 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 142.99 excl. VAT
/ Each
£ 171.59 incl. VAT
- Delivery usually within ( 7 ) days




