Tapered roller bearing Timken HM813841/HM813810, Outer diameter: 127 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:HM813841/HM813810
Rubix:397A4648
EAN:0053893663074




Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.512 mm |
Product details : TIMKEN HM813841-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,513x99,822x99,822 mm |
|---|---|
| Logistic Weight | 1477 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 60.325 mm |
| Outer diameter | 127 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Weight | 4.2 kg |
| Series | ts (tapered single) |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 171.16 excl. VAT
/ Each
£ 205.39 incl. VAT
- Delivery usually within ( 7 ) days