Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 93787-90232 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 93787-90232, Outer diameter: 317.5 mm | Inner diameter: 200.152 mm | Width: 146.05 mm
Tapered roller bearing Timken
References
timken:
93787-90232
rubix:
396A3388
ean:
0053893442488
Technical specifications
Inner diameter
200.152
mm
Outer diameter
317.5
mm
Width
146.05
mm
Product details
Technical specifications
Product details : TIMKEN 93787-90232 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
200.152
mm
Outer diameter
317.5
mm
Width
146.05
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,073.88
excl. VAT
/
Each
£
7,288.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-552, Outer diameter: 123.825 mm | Inner diameter: 117.225 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-LM12711, Outer diameter: 45.974 mm | Inner diameter: 21.986 mm | Width: 12.065 mm
Tapered roller bearing Timken 66225-90024, Outer diameter: 117.602 mm | Inner diameter: 57.15 mm | Width: 73.152 mm
Tapered roller bearing Timken HM231116D-20081, Outer diameter: 241.3 mm | Width: 106.426 mm
Tapered roller bearing NTN 4T-07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 12.7 mm
Tapered roller bearing NTN 4T-2631, Outer diameter: 66.421 mm | Inner diameter: 63.821 mm | Width: 19.05 mm
Tapered roller bearing Timken 15117/15245
Tapered roller bearing Timken 44157X/44348
Tapered roller bearing NTN 4T-28317, Outer diameter: 80.04 mm | Inner diameter: 34.92 mm | Width: 15.88 mm
Tapered roller bearing NTN 4T-529/522, Outer diameter: 101.6 mm | Inner diameter: 50.8 mm | Width: 34.925 mm
Tapered roller bearing NTN 4T-30310DDF
Tapered roller bearing Timken T 151W, Outer diameter: 72.619 mm | Width: 21.433 mm
Tapered roller bearing Timken HH234040, Inner diameter: 146.05 mm
Tapered roller bearing Timken 72487-30000, Outer diameter: 123.952 mm | Inner diameter: 88.392 mm | Width: 25.4 mm
Tapered roller bearing Timken JLM714149, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm