Tapered Roller Cone with Controlled Stand
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 83.058 mm |
Width | 41.402 mm |
Logistics dimensions (L x W x H) | 41,402x83,058x83,058 mm |
---|---|
Logistic Weight | 1425 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 50.8 mm |
Outer diameter | 83.058 mm |
Width | 41.402 mm |
Usually arrives within 14 working days